Raco 696B Gangable Block-Loc™ Masonry Box | Graybar Store
Raco - Gangable Block-Loc™ Masonry Box - 696B
+ / - Hover over image to Zoom
Other Views

    Gangable Block-Loc™ Masonry Box

    Manufacturer: Raco
    Manufacturer #: 696B
    SKU: 25696920
    $16.43
    Checking Pricing
         
    Bracket:Integral
    Box Style:Welded
    Color:Grey
    Size:5.359 W x 3.578 L x 3.5 D x 3.797 H
    No. of Gangs:2
    Depth:3-1/2 in.
    Packaging:12 per Pack
    Capacity (Cubic Inch):45.0 cu. in.
    Use With:Data Outlets; Power Outlets
    Knockouts:Bottom: Cocentric (4); End: Cocentric (8); Side: Cocentric (4)
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 696B
    • Color Grey
    • Size 5.359 W x 3.578 L x 3.5 D x 3.797 H
    • Box Style Welded
    • Bracket Integral
    • Capacity (Cubic Inch) 45.0 cu. in.
    • Depth 3-1/2 in.
    • Knockouts Bottom: Cocentric (4); End: Cocentric (8); Side: Cocentric (4)
    • No. of Gangs 2
    • Material Galvanized Steel
    • Packaging 12 per Pack
    • Use With Data Outlets; Power Outlets
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® Block-Loc™ Non-Gangable Masonry Box, Galvanized Steel, Depth: 3-1/2 in, Knockouts: Bottom: Cocentric (4); End: Cocentric (8); Side: Cocentric (4), Size: 5.359 W x 3.578 L x 3.5 D x 3.797 H, Packaging: 12 per Pack