Hubbell Wiring Device - Kellems HBL986 Gangable AV Wall Box, Steel, Knockouts | Graybar Store
Hubbell Wiring Device - Kellems - Gangable AV Wall Box, Steel, Knockouts - HBL986
+ / - Hover over image to Zoom
Other Views

    Gangable AV Wall Box, Steel, Knockouts

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL986
    SKU: 25689635
    $22.08
    Checking Pricing
         
    Size:5.87 W x 4 D x 4.21 H in
    No. of Gangs:3-Gang
    Depth:4 in.
    Capacity (Cubic Inch):79.0 cu. in.
    Bracket:AV Bracket
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL986
    • Size 5.87 W x 4 D x 4.21 H in
    • Bracket AV Bracket
    • Capacity (Cubic Inch) 79.0 cu. in.
    • Depth 4 in.
    • No. of Gangs 3-Gang
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL Gangable AV Wall Box, Depth: 4 in, Knockouts: Back: 1/2 to 3/4 TKO (3) in; Bottom: 1/2 (1), 1/2 to 3/4 TKO (1), 1 (1), 1-1/4 (1), 1-1/2 (1), 2 (1) in; Top: 1/2 (3), 1/2 to 3/4 TKO (3) in, Size: 5.87 W x 4 D x 4.21 H in, Packaging: 1 Each