Hubbell Wiring Device - Kellems HBL985 Gangable AV Wall Box, Steel, Knockouts | Graybar Store
Hubbell Wiring Device - Kellems - Gangable AV Wall Box, Steel, Knockouts - HBL985
+ / - Hover over image to Zoom
Other Views

    Gangable AV Wall Box, Steel, Knockouts

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL985
    SKU: 25689634
    $14.76
    Checking Pricing
         
    Box Style:Deep
    Size:5.56 W x 4 D x 4.21 H in
    No. of Gangs:2-Gang
    Depth:4 in.
    Capacity (Cubic Inch):54.0 cu. in.
    Knockouts:2 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL985
    • Size 5.56 W x 4 D x 4.21 H in
    • Box Style Deep
    • Capacity (Cubic Inch) 54.0 cu. in.
    • Depth 4 in.
    • Knockouts 2 in
    • No. of Gangs 2-Gang
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL AV In-Wall Enclosure, Steel, Depth: 4 in, Knockouts: 2 in, Size: 5.56 W x 4 D x 4.21 H in