Crouse Hinds (Eaton) TP876 Gang Box Partitions | Graybar Store
Crouse Hinds (Eaton) - Gang Box Partitions - TP876
+ / - Hover over image to Zoom
Other Views

    Gang Box Partitions

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP876
    SKU: 99707028
    $1.85
    Checking Pricing
         
    No. of Gangs:2 to 6
    Depth:1-5/8 in.
    Packaging:25 per Pack
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP876
    • Depth 1-5/8 in.
    • Materials Steel
    • No. of Gangs 2 to 6
    Product Overview:
    Eaton® Crouse-Hinds® Steel Gang Boxes And Cover, Packaging: 25 per Pack, Steel