Wiremold (Legrand) 2001 Galvanized Steel Raceway Coupling | Graybar Store
Wiremold (Legrand) - Galvanized Steel Raceway Coupling - 2001
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Raceway Coupling

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2001
    SKU: 88279156
    $0.78
    Checking Pricing
         
    Raceway Size:2000
    Color:Unpainted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2001
    • Color Unpainted
    • Materials Galvanized Steel
    • Raceway Size 2000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galvanized steel coupling for 2000 raceway. Coupling is 2 in. length.