B-Line (Eaton) 88 GFGV Galvanized Wireway End Flange 8x8 | Graybar Store
B-Line (Eaton) - Galvanized Wireway End Flange 8x8 - 88 GFGV
+ / - Hover over image to Zoom
Other Views

    Galvanized Wireway End Flange 8x8

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88 GFGV
    SKU: 25158266
    $70.78
    Checking Pricing
         
    Height (Inches):9.5
    Dimensions:9.50 W x 9.50 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):9.5
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88 GFGV
    • Dimensions 9.50 W x 9.50 H in
    • Brand or Series B-Line; Eaton
    • Height (Inches) 9.5
    • Material Finish Grey Acrylic Electrocoat
    Product Overview:
    Eaton® B-Line Galvanized Wireway End Flange, Dimensions: 9.50 W x 9.50 H in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat