Pentair Hoffman F101090EGV Wireway Type 1 90 Degree Elbow | Graybar Store
Pentair Hoffman - Wireway Type 1 90 Degree Elbow - F101090EGV
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 90 Degree Elbow

    Manufacturer: Pentair Hoffman
    Manufacturer #: F101090EGV
    SKU: 97100290
    $92.06
    Checking Pricing
         
    Height (Inches):10
    Length:12 in.
    Brand or Series:Hoffman
    Depth:10 in
    Dimensions:10 D x 12 L x 10 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F101090EGV
    • Dimensions 10 D x 12 L x 10 H in
    • Brand or Series Hoffman
    • Depth 10 in
    • Height (Inches) 10
    • Length 12 in.
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Galvanized Wireway, Dimensions: 10 D x 12 L x 10 H in, Length: 12 in, NEMA Ratings: 1, Galvanized Steel
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts