Engineered Products TY18G-50B 18 ga. Galvanized Steel Tie Wire, 30 in. Length, 50/Bundle | Graybar Store
Engineered Products - 18 ga. Galvanized Steel Tie Wire, 30 in. Length, 50/Bundle - TY18G-50B
+ / - Hover over image to Zoom
Other Views

    18 ga. Galvanized Steel Tie Wire, 30 in. Length, 50/Bundle

    Manufacturer: Engineered Products
    Manufacturer #: TY18G-50B
    SKU: 91024214
    $5.37
    Checking Pricing
         
    Wire Size:18 AWG
    Length:30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # TY18G-50B
    • Length 30 in.
    • Wire Size 18 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galvanized Tie Wire, Galvanized, Length: 30 in, Wire Size: 18 AWG