Southwire 55091701 Galvanized Steel Type RWS Reduced-Wall Flexible Metal Conduit | Graybar Store
Southwire - Galvanized Steel Type RWS Reduced-Wall Flexible Metal Conduit - 55091701
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Type RWS Reduced-Wall Flexible Metal Conduit

    Manufacturer: Southwire
    Manufacturer #: 55091701
    SKU: 25448864
    $1.47
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 55091701
    • Length 50 ft.
    • Materials Galvanized Steel
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    1-1/4 in. galvanized steel Type RWS reduced-wall flexible metal conduit. Conduit is 50 ft.