L. H. Dottie RJ150 Galvanized Steel Roof Flashing | Graybar Store
L. H. Dottie - Galvanized Steel Roof Flashing - RJ150
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Roof Flashing

    Manufacturer: L. H. Dottie
    Manufacturer #: RJ150
    SKU: 90009238
    $100.32
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RJ150
    • Materials Steel
    • For Use With Service Entrance Conduit
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dottie L H Company RJ150 PC 5230 Roof Flashing, RJ Series Standard, Pipe Size: 1-1/2 IN, Base Size: 4 IN Width X 4 IN Length, 24 GA Galvanized Steel, For Roof To Form Water-Tight Seal