L. H. Dottie RJ125 Galvanized Steel Roof Flashing, 1-1/4 in. | Graybar Store
L. H. Dottie - Galvanized Steel Roof Flashing, 1-1/4 in. - RJ125
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Roof Flashing, 1-1/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: RJ125
    SKU: 90009237
    $100.32
    Checking Pricing
         
    Height (Inches):1-1/4 in.
    Use With:Residential and Commercial Buildings That Utilize Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RJ125
    • Height (Inches) 1-1/4 in.
    • Materials Steel
    • For Use With Service Entrance Conduit
    • Use With Residential and Commercial Buildings That Utilize Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RJ Roof Jack, Steel, Height (Inches): 1-1/4 in