Bridgeport Fittings 1663 Bushing Penny, Galvanized Steel, Rigid/IMC Conduit, 1 in. | Graybar Store
Bridgeport Fittings - Bushing Penny, Galvanized Steel, Rigid/IMC Conduit, 1 in. - 1663
+ / - Hover over image to Zoom
Other Views

    Bushing Penny, Galvanized Steel, Rigid/IMC Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1663
    SKU: 88031365
    $0.96
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1663
    • Materials Galvanized Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bushing Penny, Galvanized Steel, Trade Size (Inches): 1 in