Wiremold (Legrand) 1511 Galvanized Steel Raceway 90° Flat Elbow | Graybar Store
Wiremold (Legrand) - Galvanized Steel Raceway 90° Flat Elbow - 1511
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Raceway 90° Flat Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1511
    SKU: 88279136
    $8.06
    Checking Pricing
         
    Raceway Size:1500
    Color:Telcom Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1511
    • Color Telcom Grey
    • Materials Galvanized Steel
    • Raceway Size 1500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galvanized steel 90° flat elbow for 1500 raceway. Elbow is 2-5/8 inch L each elbow.