Phoenix Contact 1201730 Galvanized Steel Perforated DIN Rail | Graybar Store
Phoenix Contact - Galvanized Steel Perforated DIN Rail - 1201730
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Perforated DIN Rail

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201730
    SKU: 99563119
    $28.21
    Checking Pricing
         
    Length (mm):2000
    Width (mm):35
    Height (mm):15
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201730
    • Height (mm) 15
    • Length (mm) 2000
    • Width (mm) 35
    • Country of Origin DE - Germany
    Product Overview:
    Galvanized steel perforated DIN rail, 2000 L x 35 W x 15 H mm.
    • Galvanized steel and passivated with a thick layer
    • Dimensions: 15 H x 35 W x 2000 L mm