Phoenix Contact 0801733 Galvanized Steel Perforated DIN Rail | Graybar Store
Phoenix Contact - Galvanized Steel Perforated DIN Rail - 0801733
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Perforated DIN Rail

    Manufacturer: Phoenix Contact
    Manufacturer #: 0801733
    SKU: 94001735
    $14.32
    Checking Pricing
         
    Width (mm):35
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0801733
    • Width (mm) 35
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Galvanized steel perforated DIN rail, 2000mm L x 35mm W x 7.5mm H.
    • Color: Silver