Milbank Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts | Graybar Store
Milbank - Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 3R Lay-In Screw-Cover Wireway with Knockouts

    Manufacturer: Milbank
         

    Designed to protect wiring in outdoor installations against rain, sleet, or snow, or indoors against dripping water.

    • Manufacturer Milbank
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Dimensions
    Depth
    Length
    Material Finish
    Price
    4436-GSC3R
    92105791
    4
    4 D x 36 L x 4 H in
    4 in
    36 in.
    Grey Polyester Powder
    $
    137
    .90
    /
    EA
    92105791
    Height (Inches)
    4
    Dimensions
    4 D x 36 L x 4 H in
    Depth
    4 in
    Length
    36 in.
    Material Finish
    Grey Polyester Powder
    $
    137
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4424-GSC3R
    92121171
    4
    4 D x 24 L x 4 H in
    4 in
    24 in.
    Grey Polyester Powder
    $
    92
    .95
    /
    EA
    92121171
    Height (Inches)
    4
    Dimensions
    4 D x 24 L x 4 H in
    Depth
    4 in
    Length
    24 in.
    Material Finish
    Grey Polyester Powder
    $
    92
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6624-GSC3R
    92121179
    6
    6 D x 24 L x 6 H in
    6 in
    24 in.
    Grey Polyester Powder
    $
    126
    .35
    /
    EA
    92121179
    Height (Inches)
    6
    Dimensions
    6 D x 24 L x 6 H in
    Depth
    6 in
    Length
    24 in.
    Material Finish
    Grey Polyester Powder
    $
    126
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6648-GSC3R
    92121182
    6
    6 D x 48 L x 6 H in
    6 in
    48 in.
    Grey Polyester Powder
    $
    232
    .37
    /
    EA
    92121182
    Height (Inches)
    6
    Dimensions
    6 D x 48 L x 6 H in
    Depth
    6 in
    Length
    48 in.
    Material Finish
    Grey Polyester Powder
    $
    232
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92105791 SKU, 92105791 ANALYTICS...
    Depth
    4 in
    Length
    36 in.
    Material Finish
    Grey Polyester Powder
    Price
    $
    137
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92121171 SKU, 92121171 ANALYTICS...
    Depth
    4 in
    Length
    24 in.
    Material Finish
    Grey Polyester Powder
    Price
    $
    92
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92121179 SKU, 92121179 ANALYTICS...
    Depth
    6 in
    Length
    24 in.
    Material Finish
    Grey Polyester Powder
    Price
    $
    126
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92121182 SKU, 92121182 ANALYTICS...
    Depth
    6 in
    Length
    48 in.
    Material Finish
    Grey Polyester Powder
    Price
    $
    232
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available