Pentair Hoffman F66T124GV Galvanized Steel NEMA 1 Screw-Cover Wireway | Graybar Store
Pentair Hoffman - Galvanized Steel NEMA 1 Screw-Cover Wireway - F66T124GV
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Screw-Cover Wireway

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66T124GV
    SKU: 96008523
    $47.57
    Checking Pricing
         
    Height (Inches):6
    Color / Finish:Galvanized
    Width (Inches):6
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66T124GV
    • Color / Finish Galvanized
    • Height (Inches) 6
    • Length 2 ft.
    • Materials Galvanized Steel
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Galvanized Steel NEMA 1 screw-cover wireway, 6 W x 6 in. H, length 2 ft.