Pentair Hoffman Galvanized Steel NEMA 1 Screw-Cover Wireway | Graybar Store
Pentair Hoffman - Galvanized Steel NEMA 1 Screw-Cover Wireway
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Screw-Cover Wireway

    Manufacturer: Pentair Hoffman
         

    This Steel painted screw cover wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling, a practice that can damage insulation.

    • Manufacturer Pentair Hoffman
    • Materials Galvanized Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color / Finish
    Width (Inches)
    Length
    Price
    F66T148GV
    96008519
    6
    Galvanized
    6
    4 ft.
    $
    87
    .53
    /
    EA
    96008519
    Height (Inches)
    6
    Color / Finish
    Galvanized
    Width (Inches)
    6
    Length
    4 ft.
    $
    87
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T124GV
    96008523
    6
    Galvanized
    6
    2 ft.
    $
    47
    .57
    /
    EA
    96008523
    Height (Inches)
    6
    Color / Finish
    Galvanized
    Width (Inches)
    6
    Length
    2 ft.
    $
    47
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008519 SKU, 96008519 ANALYTICS...
    Width (Inches)
    6
    Length
    4 ft.
    Price
    $
    87
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008523 SKU, 96008523 ANALYTICS...
    Width (Inches)
    6
    Length
    2 ft.
    Price
    $
    47
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available