B-Line (Eaton) Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover | Graybar Store
B-Line (Eaton) - Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover

    Manufacturer: B-Line (Eaton)
         

    Screw Cover with Wireway End without Knockouts

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Material Finish
    Price
    4436 GGV NK
    25133131
    4
    4
    3 ft.
    Galvanized
    $
    71
    .88
    /
    EA
    25133131
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    3 ft.
    Material Finish
    Galvanized
    $
    71
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4448 GGV NK
    25133135
    4
    4
    4 ft.
    Galvanized
    $
    96
    .26
    /
    EA
    25133135
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    4 ft.
    Material Finish
    Galvanized
    $
    96
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4412 GGV NK
    25133343
    4
    4
    1 ft.
    Galvanized
    $
    29
    .96
    /
    EA
    25133343
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    1 ft.
    Material Finish
    Galvanized
    $
    29
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4460 GGV NK
    25133139
    4
    4
    5 ft.
    Galvanized
    $
    102
    .63
    /
    EA
    25133139
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    5 ft.
    Material Finish
    Galvanized
    $
    102
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8872 GGV NK
    25133729
    8
    8
    6 ft.
    $
    358
    .20
    /
    EA
    25133729
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    6 ft.
    Material Finish
    $
    358
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8824 GGV NK
    25134952
    8
    8
    3 ft.
    $
    146
    .70
    /
    EA
    25134952
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    3 ft.
    Material Finish
    $
    146
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133131 SKU, 25133131 ANALYTICS...
    Length
    3 ft.
    Material Finish
    Galvanized
    Price
    $
    71
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133135 SKU, 25133135 ANALYTICS...
    Length
    4 ft.
    Material Finish
    Galvanized
    Price
    $
    96
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133343 SKU, 25133343 ANALYTICS...
    Length
    1 ft.
    Material Finish
    Galvanized
    Price
    $
    29
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133139 SKU, 25133139 ANALYTICS...
    Length
    5 ft.
    Material Finish
    Galvanized
    Price
    $
    102
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133729 SKU, 25133729 ANALYTICS...
    Length
    6 ft.
    Material Finish
    Price
    $
    358
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25134952 SKU, 25134952 ANALYTICS...
    Length
    3 ft.
    Material Finish
    Price
    $
    146
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available