B-Line (Eaton) 6648 GGV NK Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover | Graybar Store
B-Line (Eaton) - Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover - 6648 GGV NK
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6648 GGV NK
    SKU: 25133559
    $140.57
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:4 ft.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6648 GGV NK
    • Height (Inches) 6
    • Length 4 ft.
    • Material Finish Galvanized
    • Materials Galvanized Steel
    Product Overview:
    NEMA 1 galvanized steel lay-in wireway with screw cover, 6 W x 6 in. H, length 4 ft.