B-Line (Eaton) 4436 GGV NK Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover | Graybar Store
B-Line (Eaton) - Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover - 4436 GGV NK
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4436 GGV NK
    SKU: 25133131
    $71.88
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Length:3 ft.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4436 GGV NK
    • Height (Inches) 4
    • Length 3 ft.
    • Material Finish Galvanized
    Product Overview:
    36.00 GALV SC STRAIGHT SECTION W/O KO