B-Line (Eaton) 4424 GGV NK Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover, 2 Ft. | Graybar Store
B-Line (Eaton) - Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover, 2 Ft. - 4424 GGV NK
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover, 2 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4424 GGV NK
    SKU: 99450754
    $47.53
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Length:2 ft.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4424 GGV NK
    • Height (Inches) 4
    • Length 2 ft.
    • Material Finish Galvanized
    • Materials Galvanized Steel
    Product Overview:
    NEMA 1 galvanized steel lay-in wireway with screw cover, 4 W x 4 in. H, length 2 ft. Without Knockouts.