B-Line (Eaton) 6618 GGV NK Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover, 1.5 Ft. | Graybar Store
B-Line (Eaton) - Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover, 1.5 Ft. - 6618 GGV NK
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Lay-In Wireway With Screw Cover, 1.5 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6618 GGV NK
    SKU: 99450759
    $64.06
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:1.5 ft.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6618 GGV NK
    • Height (Inches) 6
    • Length 1.5 ft.
    • Material Finish Galvanized
    • Materials Galvanized Steel
    Product Overview:
    18.00 Galvanized straight section without knockout.