B-Line (Eaton) Screw Cover Galvanized Steel | Graybar Store
B-Line (Eaton) - Screw Cover Galvanized Steel
+ / - Hover over image to Zoom
Other Views

    Screw Cover Galvanized Steel

    Manufacturer: B-Line (Eaton)
         

    Screw Cover with Wireway End without Knockouts

    • Manufacturer B-Line (Eaton)
    • Materials Galvanized Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Dimensions
    Depth
    Brand or Series
    Length
    Material Finish
    Price
    6648 GGV NK
    25133559
    6
    6
    4 ft.
    Galvanized
    $
    140
    .57
    /
    EA
    25133559
    Height (Inches)
    6
    Width (Inches)
    6
    Dimensions
    Depth
    Brand or Series
    Length
    4 ft.
    Material Finish
    Galvanized
    $
    140
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6624 GGV NK
    25134658
    6
    6
    2 ft.
    Galvanized
    $
    76
    .47
    /
    EA
    25134658
    Height (Inches)
    6
    Width (Inches)
    6
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    Galvanized
    $
    76
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4424 GGV NK
    99450754
    4
    4
    2 ft.
    Galvanized
    $
    47
    .53
    /
    EA
    99450754
    Height (Inches)
    4
    Width (Inches)
    4
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    Galvanized
    $
    47
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6618 GGV NK
    99450759
    6
    6
    1.5 ft.
    Galvanized
    $
    64
    .06
    /
    EA
    99450759
    Height (Inches)
    6
    Width (Inches)
    6
    Dimensions
    Depth
    Brand or Series
    Length
    1.5 ft.
    Material Finish
    Galvanized
    $
    64
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133559 SKU, 25133559 ANALYTICS...
    Dimensions
    Depth
    Brand or Series
    Length
    4 ft.
    Material Finish
    Galvanized
    Price
    $
    140
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25134658 SKU, 25134658 ANALYTICS...
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    Galvanized
    Price
    $
    76
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99450754 SKU, 99450754 ANALYTICS...
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    Galvanized
    Price
    $
    47
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99450759 SKU, 99450759 ANALYTICS...
    Dimensions
    Depth
    Brand or Series
    Length
    1.5 ft.
    Material Finish
    Galvanized
    Price
    $
    64
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available