Milbank 66GC Galvanized Steel NEMA 1 Lay-In Wireway Connector | Graybar Store
Milbank - Galvanized Steel NEMA 1 Lay-In Wireway Connector - 66GC
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Lay-In Wireway Connector

    Manufacturer: Milbank
    Manufacturer #: 66GC
    SKU: 92084306
    $12.30
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):6
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 66GC
    • Color ANSI 61 Grey
    • Height (Inches) 6
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galvanized steel NEMA 1 lay-in wireway connector, 6 W x 6 in. H, ANSI 61 grey.