Milbank 6636-GSC1-NK Galvanized Steel NEMA 1 Lay-In Screw-Cover Wireway With ANSI 61 Finish | Graybar Store
Milbank - Galvanized Steel NEMA 1 Lay-In Screw-Cover Wireway With ANSI 61 Finish - 6636-GSC1-NK
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 Lay-In Screw-Cover Wireway With ANSI 61 Finish

    Manufacturer: Milbank
    Manufacturer #: 6636-GSC1-NK
    SKU: 96086285
    $81.28
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):6
    Length:3 ft.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 6636-GSC1-NK
    • Height (Inches) 6
    • Length 3 ft.
    • Material Finish Galvanized
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 6
    • Country of Origin US - USA
    Product Overview:
    Galvanized steel NEMA 1 lay-in screw-cover wireway with ANSI 61 finish, 6 W x 6 in. H, Length 3 ft.