Milbank Lay-In Wireway Steel | Graybar Store
Milbank - Lay-In Wireway Steel
+ / - Hover over image to Zoom
Other Views

    Lay-In Wireway Steel

    Manufacturer: Milbank
         

    NEMA type 1 Wireway Straight Section; Screw-Cover, No Knockouts

    • Manufacturer Milbank
    • Materials Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Dimensions
    Depth
    Length
    Material Finish
    Price
    4424-GSC1-NK
    96086229
    4
    4
    2 ft.
    Galvanized
    $
    49
    .98
    /
    EA
    96086229
    Width (Inches)
    4
    Height (Inches)
    4
    Dimensions
    Depth
    Length
    2 ft.
    Material Finish
    Galvanized
    $
    49
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6624-GSC1-NK
    96086276
    6
    6
    2 ft.
    Galvanized
    $
    70
    .31
    /
    EA
    96086276
    Width (Inches)
    6
    Height (Inches)
    6
    Dimensions
    Depth
    Length
    2 ft.
    Material Finish
    Galvanized
    $
    70
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6636-GSC1-NK
    96086285
    6
    6
    3 ft.
    Galvanized
    $
    81
    .28
    /
    EA
    96086285
    Width (Inches)
    6
    Height (Inches)
    6
    Dimensions
    Depth
    Length
    3 ft.
    Material Finish
    Galvanized
    $
    81
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6648-GSC1-NK
    97101611
    6
    6
    4 ft.
    Galvanized
    $
    125
    .78
    /
    EA
    97101611
    Width (Inches)
    6
    Height (Inches)
    6
    Dimensions
    Depth
    Length
    4 ft.
    Material Finish
    Galvanized
    $
    125
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96086229 SKU, 96086229 ANALYTICS...
    Dimensions
    Depth
    Length
    2 ft.
    Material Finish
    Galvanized
    Price
    $
    49
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96086276 SKU, 96086276 ANALYTICS...
    Dimensions
    Depth
    Length
    2 ft.
    Material Finish
    Galvanized
    Price
    $
    70
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96086285 SKU, 96086285 ANALYTICS...
    Dimensions
    Depth
    Length
    3 ft.
    Material Finish
    Galvanized
    Price
    $
    81
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97101611 SKU, 97101611 ANALYTICS...
    Dimensions
    Depth
    Length
    4 ft.
    Material Finish
    Galvanized
    Price
    $
    125
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available