Pentair Hoffman F44GCPNKGV Galvanized Steel NEMA 1 End Cap For Screw-Cover Wireway | Graybar Store
Pentair Hoffman - Galvanized Steel NEMA 1 End Cap For Screw-Cover Wireway - F44GCPNKGV
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel NEMA 1 End Cap For Screw-Cover Wireway

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GCPNKGV
    SKU: 96008531
    $4.89
    Checking Pricing
         
    Height (Inches):4
    Depth (Inches):4
    Color / Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GCPNKGV
    • Color / Finish Galvanized
    • Depth (Inches) 4
    • Height (Inches) 4
    • Materials Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Galvanized steel NEMA 1 end cap, 4 H x 4 in. D, for screw-cover wireway.