Graybar Vendor FLEXSTEEL NON UL 3/4-100FT Galvanized Steel Flexible NON-UL Metal Conduit, 3/4 Inch | Graybar Store
Graybar Vendor - Galvanized Steel Flexible NON-UL Metal Conduit, 3/4 Inch - FLEXSTEEL NON UL 3/4-100FT
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Flexible NON-UL Metal Conduit, 3/4 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXSTEEL NON UL 3/4-100FT
    SKU: 25309379
    Price pending
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXSTEEL NON UL 3/4-100FT
    • Length 100 ft.
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 Inch galvanized steel flexible NON-UL metal conduit. Conduit is 100 ft.