Graybar Vendor FLEXSTEEL 3/4-50FT COIL Galvanized Steel Flexible Metal Conduit | Graybar Store
Graybar Vendor - Galvanized Steel Flexible Metal Conduit - FLEXSTEEL 3/4-50FT COIL
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Flexible Metal Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXSTEEL 3/4-50FT COIL
    SKU: 94003939
    $38.48
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Coil/Reel Length (Feet):50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXSTEEL 3/4-50FT COIL
    • Coil/Reel Length (Feet) 50
    • Materials Galvanized Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in. galvanized steel flexible metal conduit. Conduit is 50 ft.