Graybar Vendor FLEXSTEEL 3-1/2-25FT COIL Galvanized Steel Flexible Metal Conduit | Graybar Store
Graybar Vendor - Galvanized Steel Flexible Metal Conduit - FLEXSTEEL 3-1/2-25FT COIL
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Flexible Metal Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXSTEEL 3-1/2-25FT COIL
    SKU: 89031790
    $208.80
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Coil/Reel Length (Feet):25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXSTEEL 3-1/2-25FT COIL
    • Coil/Reel Length (Feet) 25
    • Materials Galvanized Steel
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    3-1/2 in. galvanized steel flexible metal conduit. Conduit is 25 ft.