Graybar Vendor FLEXSTEEL 3/8-1000FT REEL Galvanized Steel Flexible Metal Conduit, 3/8 inch, 1000 ft Reel | Graybar Store
Graybar Vendor - Galvanized Steel Flexible Metal Conduit, 3/8 inch, 1000 ft Reel - FLEXSTEEL 3/8-1000FT REEL
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Flexible Metal Conduit, 3/8 inch, 1000 ft Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXSTEEL 3/8-1000FT REEL
    SKU: 25121425
    $447.60
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXSTEEL 3/8-1000FT REEL
    • Length 1000 ft. Reel
    • Materials Aluminum
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/8 inch reel flex steel conduit. 1000 ft length.