Graybar Vendor FLEXSTEEL 1 CUT REEL Galvanized Steel Flexible Metal Conduit | Graybar Store
Graybar Vendor - Galvanized Steel Flexible Metal Conduit - FLEXSTEEL 1 CUT REEL
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Flexible Metal Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXSTEEL 1 CUT REEL
    SKU: 22061345
    $1.47
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXSTEEL 1 CUT REEL
    • Length Cut Reel
    • Materials Aluminum
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZCUT
    Product Overview:
    1 inch cut reel flex steel conduit. Cut reel.