B-Line (Eaton) 44 EGV NK Galvanized Steel End Cap For NEMA 1 Wireway | Graybar Store
B-Line (Eaton) - Galvanized Steel End Cap For NEMA 1 Wireway - 44 EGV NK
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel End Cap For NEMA 1 Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 44 EGV NK
    SKU: 25158251
    $11.53
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Material Finish:Galvanized
    Length:1.083 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 44 EGV NK
    • Height (Inches) 4
    • Length 1.083 ft.
    • Material Finish Galvanized
    Product Overview:
    Galvanized Steel end cap for NEMA 1 wireway, 4 W x 4 in. H.