Graybar Vendor 4-GALV-CAP Galvanized Steel Cap, 4 in. | Graybar Store
Graybar Vendor - Galvanized Steel Cap, 4 in. - 4-GALV-CAP
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Cap, 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-GALV-CAP
    SKU: 22103686
    $127.16
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-GALV-CAP
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    4 inch galvanized steel cap.