Graybar Vendor 1-GALV-CAP Galvanized Steel Cap, 1 in. | Graybar Store
Graybar Vendor - Galvanized Steel Cap, 1 in. - 1-GALV-CAP
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Cap, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-GALV-CAP
    SKU: 25055553
    $6.93
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-GALV-CAP
    • Trade Size (Inches) 1 in.
    Product Overview:
    1 inch galvanized steel cap.