Graybar Vendor 1-GALV Galvanized Rigid Steel Conduit | Graybar Store
Graybar Vendor - Galvanized Rigid Steel Conduit - 1-GALV
+ / - Hover over image to Zoom
Other Views

    Galvanized Rigid Steel Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-GALV
    SKU: 88272872
    $30.42
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-GALV
    • Length 10 ft.
    • Materials Hot-Dip Galvanized Steel
    • Trade Size (Inches) 1 in.
    Product Overview:
    1 in. galvanized rigid steel conduit, length 10 ft., weight 161 lb. per 100 ft.