Pentair Hoffman F121245EGV Galvanized 45â° Elbow | Graybar Store
Pentair Hoffman - Galvanized 45â° Elbow - F121245EGV
+ / - Hover over image to Zoom
Other Views

    Galvanized 45â° Elbow

    Manufacturer: Pentair Hoffman
    Manufacturer #: F121245EGV
    SKU: 96008466
    $206.43
    Checking Pricing
         
    Height (Inches):12
    Dimensions:12 W x 6.75 L x 12 H in
    Brand or Series:Hoffman
    Length:6.75 in.
    Width (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F121245EGV
    • Dimensions 12 W x 6.75 L x 12 H in
    • Brand or Series Hoffman
    • Height (Inches) 12
    • Length 6.75 in.
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Galvanized 45° Elbow, Dimensions: 12 W x 6.75 L x 12 H in, Length: 6.75 in, NEMA Ratings: 1, Galvanized Steel