L. H. Dottie CWS8 Galvanized 12 ga. 8 ft. Straight Ceiling Wire | Graybar Store
L. H. Dottie - Galvanized 12 ga. 8 ft. Straight Ceiling Wire - CWS8
+ / - Hover over image to Zoom
Other Views

    Galvanized 12 ga. 8 ft. Straight Ceiling Wire

    Manufacturer: L. H. Dottie
    Manufacturer #: CWS8
    SKU: 25266269
    $107.56
    Checking Pricing
         
    Length:8 ft.
    Size:12 ga.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # CWS8
    • Size 12 ga.
    • Length 8 ft.
    • Materials Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Galvanized steel (12 ga.) 8 ft. straight ceiling wire.
    Dottie ceiling wires are installed with Dottie telescoping pole tool and Dottie flat hanger screws.