L. H. Dottie CWC12 Galvanized 12 ga. 12 ft. Pre Tied Ceiling Wire With Pin and Clip | Graybar Store
L. H. Dottie - Galvanized 12 ga. 12 ft. Pre Tied Ceiling Wire With Pin and Clip - CWC12
+ / - Hover over image to Zoom
Other Views

    Galvanized 12 ga. 12 ft. Pre Tied Ceiling Wire With Pin and Clip

    Manufacturer: L. H. Dottie
    Manufacturer #: CWC12
    SKU: 25368721
    $231.39
    Checking Pricing
         
    Size:12 ga.
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # CWC12
    • Size 12 ga.
    • Length 12 ft.
    • Materials Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Galvanized steel (12 ga.) 12 ft. pre tied ceiling wire with 1 1/4 in. pin and clip.
    Dottie pre-tied ceiling wires are installed with low-velocity powder actuated tools in poured concrete deck. Includes 1-1/4 in. pin and clip.