B-Line (Eaton) 8848 GRT Galcanized Type 3R Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Galcanized Type 3R Screw Cover Wireway - 8848 GRT
+ / - Hover over image to Zoom
Other Views

    Galcanized Type 3R Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8848 GRT
    SKU: 88060376
    $468.69
    Checking Pricing
         
    Height (Inches):8
    Width (Inches):8
    Material Finish:Galvanized
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8848 GRT
    • Height (Inches) 8
    • Length 4 ft.
    • Material Finish Galvanized
    Product Overview:
    48.00 N3R SC STRAIGHT SECTION W/ KO