Allen Tel GB275V15F Galaxy Flush Mount Phone with Tone Dial and Amplified Receiver | Graybar Store
Allen Tel - Galaxy Flush Mount Phone with Tone Dial and Amplified Receiver - GB275V15F
+ / - Hover over image to Zoom
Other Views

    Galaxy Flush Mount Phone with Tone Dial and Amplified Receiver

    Manufacturer: Allen Tel
    Manufacturer #: GB275V15F
    SKU: 25061471
    $361.05
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB275V15F
    • Color White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galaxy flush mount white phone with tone dial and amplified receiver. Includes stainless steel trim mat.
    • Flush mount telephone
    • Color matching handset, cord and trim frame
    • Line powered
    • Galaxy frontal dimensions: 10W x 12H inches