Allen Tel GB2765-00-A Galaxy Flush Mount Phone with Amplified Receiver and Trim Kit | Graybar Store
Allen Tel - Galaxy Flush Mount Phone with Amplified Receiver and Trim Kit - GB2765-00-A
+ / - Hover over image to Zoom
Other Views

    Galaxy Flush Mount Phone with Amplified Receiver and Trim Kit

    Manufacturer: Allen Tel
    Manufacturer #: GB2765-00-A
    SKU: 88308342
    $532.16
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB2765-00-A
    • Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Galaxy flush mount black speakerphone with push button tone dial and amplified receiver. Includes brushed aluminum mat and black trim frame.
    • Flush mount telephone
    • Color matching handset, cord and trim frame
    • Line powered
    • Galaxy frontal dimensions: 10W x 12H inches