GE Lighting 40G40/W 6PK G40 MED WHT LMP | Graybar Store
GE Lighting - G40 MED WHT LMP - 40G40/W 6PK
+ / - Hover over image to Zoom
Other Views

    G40 MED WHT LMP

    Manufacturer: GE Lighting
    Manufacturer #: 40G40/W 6PK
    SKU: 88111186
    $7.31
    Checking Pricing
         
    Initial Lumens:395
    Packaging:6 Per Case
    Rated Life (Hour):2500
    Wattage:40
    Alternate Manufacturer Part No.:36191
    Color:White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40G40/W 6PK
    • Color White
    • Alternate Manufacturer Part No. 36191
    • Base Type Medium Screw
    • Bulb Shape G40
    • Initial Lumens 395
    Product Overview:
    White 40W 120V G40 decorative incandescent lamp with medium screw base, 2500 rated life hours and 395 initial lumens.