GE Lighting 60G40/W 6PK G40 DECOR LAMP | Graybar Store
GE Lighting - G40 DECOR LAMP - 60G40/W 6PK
+ / - Hover over image to Zoom
Other Views

    G40 DECOR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 60G40/W 6PK
    SKU: 88111401
    $6.99
    Checking Pricing
         
    Initial Lumens:660
    Packaging:6 Per Case
    Rated Life (Hour):2500
    Wattage:60
    Voltage Rating:120
    Alternate Manufacturer Part No.:49780
    Color:Soft White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60G40/W 6PK
    • Color Soft White
    • Alternate Manufacturer Part No. 49780
    • Base Type Medium Screw
    • Bulb Shape G40
    • Initial Lumens 660
    Product Overview:
    Soft white 60W 120V G40 decorative incandescent lamp with candelabra base, 2500 rated life hours and 660 initial lumens.
    • Filament Type CC-6
    • Color Temperature 2600K