GE Lighting 25G25/W CPK G25 Medium Base Globe, Soft White, 24 Case | Graybar Store
GE Lighting - G25 Medium Base Globe, Soft White, 24 Case - 25G25/W CPK
+ / - Hover over image to Zoom
Other Views

    G25 Medium Base Globe, Soft White, 24 Case

    Manufacturer: GE Lighting
    Manufacturer #: 25G25/W CPK
    SKU: 96077920
    $2.57
    Checking Pricing
         
    Initial Lumens:180
    Packaging:24 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:25546
    Color:Soft White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25G25/W CPK
    • Color Soft White
    • Alternate Manufacturer Part No. 25546
    • Base Type Medium Screw
    • Bulb Shape G25
    • Initial Lumens 180
    • Rated Life (Hour) 1500
    • Wattage 25
    • Packaging 24 Per Case
    • Voltage Rating 120
    Product Overview:
    GE soft white 25W G25 globe lamp with medium screw base, 180 intial lumens and 1500 rated life hours.