GE Lighting 40G25 6PK G25 MED CLEAR LMP | Graybar Store
GE Lighting - G25 MED CLEAR LMP - 40G25 6PK
+ / - Hover over image to Zoom
Other Views

    G25 MED CLEAR LMP

    Manufacturer: GE Lighting
    Manufacturer #: 40G25 6PK
    SKU: 88111178
    $2.22
    Checking Pricing
         
    Initial Lumens:410
    Packaging:6 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:12980
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40G25 6PK
    • Color Clear
    • Alternate Manufacturer Part No. 12980
    • Base Type Medium Screw
    • Bulb Shape G25
    • Initial Lumens 410
    Product Overview:
    GE crystal clear 40 watt G25 1-pack.