GE Lighting G25 Incandescent Proline, Medium | Graybar Store
GE Lighting - G25 Incandescent Proline, Medium
+ / - Hover over image to Zoom
Other Views

    G25 Incandescent Proline, Medium

    Manufacturer: GE Lighting
         

    Incandescent G25 Proline lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape G25
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    40G25/CL PROLINE
    22085726
    370
    6 Per Case
    1500
    40
    24658
    Clear
    130
    $
    1
    .18
    /
    EA
    22085726
    Initial Lumens
    370
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    24658
    Color
    Clear
    Voltage Rating
    130
    $
    1
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40G25/W PROLINE
    22085727
    340
    6 Per Case
    1500
    40
    24660
    Soft White
    130
    $
    1
    .18
    /
    EA
    22085727
    Initial Lumens
    340
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    24660
    Color
    Soft White
    Voltage Rating
    130
    $
    1
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25G25/CL PROLINE
    22085719
    190
    6 Per Case
    1500
    25
    24656
    Clear
    130
    $
    1
    .18
    /
    EA
    22085719
    Initial Lumens
    190
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    24656
    Color
    Clear
    Voltage Rating
    130
    $
    1
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25G25/W PROLINE
    22085720
    170
    6 Per Case
    1500
    25
    24657
    Soft White
    130
    $
    1
    .18
    /
    EA
    22085720
    Initial Lumens
    170
    Packaging
    6 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    24657
    Color
    Soft White
    Voltage Rating
    130
    $
    1
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085726 SKU, 22085726 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    24658
    Color
    Clear
    Voltage Rating
    130
    Price
    $
    1
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085727 SKU, 22085727 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    40
    Alternate Manufacturer Part No.
    24660
    Color
    Soft White
    Voltage Rating
    130
    Price
    $
    1
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085719 SKU, 22085719 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    24656
    Color
    Clear
    Voltage Rating
    130
    Price
    $
    1
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085720 SKU, 22085720 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    24657
    Color
    Soft White
    Voltage Rating
    130
    Price
    $
    1
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available