GE Lighting 25G25 6PK G25 25W Clear Globe Lamp, Medium Base | Graybar Store
GE Lighting - G25 25W Clear Globe Lamp, Medium Base - 25G25 6PK
+ / - Hover over image to Zoom
Other Views

    G25 25W Clear Globe Lamp, Medium Base

    Manufacturer: GE Lighting
    Manufacturer #: 25G25 6PK
    SKU: 88110967
    $2.45
    Checking Pricing
         
    Initial Lumens:190
    Packaging:6 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:12983
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25G25 6PK
    • Color Clear
    • Alternate Manufacturer Part No. 12983
    • Base Type Medium Screw
    • Bulb Shape G25
    • Initial Lumens 190
    Product Overview:
    GE clear 25W G25 globe lamp with medium screw base, 190 intial lumens and 1500 rated life hours.