GE Lighting 60GC CD2 G16.5 Decorative Lamp, Cadelabra, Clear, 60W | Graybar Store
GE Lighting - G16.5 Decorative Lamp, Cadelabra, Clear, 60W - 60GC CD2
+ / - Hover over image to Zoom
Other Views

    G16.5 Decorative Lamp, Cadelabra, Clear, 60W

    Manufacturer: GE Lighting
    Manufacturer #: 60GC CD2
    SKU: 93145747
    $4.03
    Checking Pricing
         
    Initial Lumens:600
    Packaging:60 Per Case
    Rated Life (Hour):1500
    Wattage:60
    Voltage Rating:120
    Alternate Manufacturer Part No.:23091
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60GC CD2
    • Color Clear
    • Alternate Manufacturer Part No. 23091
    • Base Type Candelabra
    • Bulb Shape G16.5
    Product Overview:
    Clear 60W 120V G16.5 decorative incandescent lamp with candelabra base, 1500 rated life hours and 600 initial lumens.
    • Filament Type CC-2V
    • Color Temperature 2500K